Shop AIR KING
See all product information
Create Account
Housing Kit, Silver, Steel
- Mfr # AKFH2
- Zoro # G521908356
product price:Â
$
360.99
/pk of 4, $90.25/ea
Sold in multiples of 4Â pks for
$1,443.96
Free Shipping & Returns
Key Features
Product Type
Housing Kit
Overall Height
10 3/4 in
Includes
Damper Assembly, Housing, Mounting Rails, Washers
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKFH2
- Zoro #
- G521908356
- UPC #
- 083162224316
- Country of Origin
- United States
- Product Type
- Housing Kit
- Includes
- Damper Assembly, Housing, Mounting Rails, Washers
- Item
- Housing Kit
- Color
- Silver
- Material
- Steel
- Compatible Manufacturer Model Number
- FAK100TR
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Overall Height
- 10 3/4 in
- Overall Depth
- 9 1/4 in
- Overall Width
- 7 7/8 in
Description
Housing Kit, Compatible Grainger Part Number 908RK2, Compatible Manufacturer Model Number FAK100TR, Includes Damper Assembly, Housing, Mounting Rails, Washers, Material Steel, Overall Depth 9 1/4 in, Overall Height 10 3/4 in, Overall Width 7 7/8 in, Color Silver, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.