Zoro Homepage
This item is Discontinued.
Generac Automatic Transfer Switch, 150A, 240V RTSY150A3

Automatic Transfer Switch, 150A, 240V (Discontinued)

  • Mfr # RTSY150A3
  • Zoro # G3963547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTSY150A3
Zoro #
G3963547
UPC #
696471611922
Country of Origin
Unknown

Dimensions

Depth
7"
Height
30"
Width
13-1/2"
Max. Wire Size
6 to 350cm

Description

Automatic Transfer Switch, Phase 1, Enclosure Material Aluminum, Lockable Yes, Manual Override Yes, Color Gray, Load Transition Type Open, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.