This item is Discontinued.

Council Tool Sledge Hammer, 12 lb., 36 In, Hickory PR1200

Sledge Hammer, 12 lb., 36 In, Hickory (Discontinued)

  • Mfr # PR1200
  • Zoro # G3963644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR1200
Zoro #
G3963644
UPC #
008298601190
Country of Origin
United States

Dimensions

Overall Length
36"
Face Diameter
2-1/8"
Head Width
2-5/8"
Head Length
7-1/2"

Details

Item
Double Face Sledge Hammer
Head Weight
12 lb.
Head Material
Forged Steel
Handle Material
Hickory Wood
Handle Design
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Color
Natural
Standards
ASME B107.54-2001, RC 46-54
Handle Color
Natural
Features
Striking Face Precision Machined with Proper Radius and Chamfer (Bevel), Made in USA
Tether Style
Tether Capable

Description

Double Face Sledge Hammer, Handle Material Hickory Wood, Head Material Forged Steel, Head Weight 12 lb., Face Diameter 2 1/8 in, Overall Length 36 in, Features Striking Face Precision Machined with Proper Radius and Chamfer (Bevel), Made in USA, Handle Color Natural, Head Length 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.