Warmer, 2 station side by side

  • Mfr # X-2

  • Zoro # G3964311


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
200 W
Heating Elements
6 in dia
Width (In.)
14 in
Number of Elements
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X-2
Zoro #
G3964311
UPC #
750998000116
Country of Origin
United States

Dimensions

Width (In.)
14 in
Height (In.)
3 1/2 in
Length (In.)
7 in
Overall Height
3 1/2 in
Heating Element Diameter
6 in
Overall Depth
7 in
Overall Width
14 in

Details

Item
Hot Plate
Voltage
120V AC
Watts
200 W
Heating Elements
6 in dia
Number of Elements
2
Includes
Porcelain Enameled Black Warmer Plates, Separate On/Off Switches
Standards
NSF, UL Listed
Element Type
Solid
Power Source
Electric
Wattage
200 W

Description

Hot Plate, Number of Elements 2, Element Type Solid, Overall Height 3 1/2 in, Overall Width 14 in, Overall Depth 7 in, Heating Element Diameter 6 in, Standards NSF, UL Listed, Voltage 120V AC, Wattage 200 W, Includes Porcelain Enameled Black Warmer Plates, Separate On/Off Switches, Power Source Electric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.