Silver Direct Line 4 gal Coffee Brewer

  • Mfr # FC-AP

  • Zoro # G3964390


product price:  $1,004.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Line
Brewing Capacity
0.5 gph
Capacity
4 gal
Warming Stations
No Warming Station
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FC-AP
Zoro #
G3964390
UPC #
750998000093
Country of Origin
United States

Dimensions

Height (In.)
23 29/32 in
Width (In.)
8 1/2 in
Depth (In.)
16 13/32 in
Overall Height
23 7/8 in
Overall Width
8 1/2 in
Overall Depth
19 3/4 in

Details

Item
Coffee Brewer
Type
Direct Line
Brewing Capacity
0.5 gph
Capacity
4 gal
Warming Stations
No Warming Station
Color
Silver
Electrical
120V, 15 A, 1500 W
Material
Stainless Steel
Standards
NSF Certified, UL Listed
Plumbing Required
Yes
Plug
3-Prong
Features
Dual Voltage, Dump Valve System, Tank On/Off Switch, Water Level Detection System that Eliminates Evaporation Short Pots
Includes
Airpot Not Included
Voltage
120V AC
Product Type
Airpot Coffee Brewer
Number of Warmers
0
Includes Service and Holding
No
Power Source
Electric
Weight
24.8 lb
Maximum Brewing Capacity
15.1 L
Plug Type
Three-Prong
Brewing Rate
0.5 gph
Current
14.6 A
Wattage
1,750 W
Water Faucet
Yes

Description

Coffee Brewer, Brewing Rate 0.5 gph, Maximum Brewing Capacity 15.1 L, Overall Height 23 7/8 in, Overall Width 8 1/2 in, Overall Depth 19 3/4 in, Color Silver, Type Direct Line, Number of Warmers 0, Plumbing Required Yes, Wattage 1,750 W, Current 14.6 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type Three-Prong, Material Stainless Steel, Product Type Airpot Coffee Brewer, Includes Service and Holding No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.