Silver Direct Line 4 gal Coffee Brewer
Mfr # FC-3
Zoro # G3964409
product price:Â $917.99
/ea
Free Shipping & Returns
Key Features
Type
Direct Line
Capacity
4 gal
Brewing Capacity
0.5 gph
Warming Stations
3
Electrical
120V, 15 A, 1500 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC-3
Zoro #
G3964409
UPC #
750998000086
Country of Origin
United States
Dimensions
Depth (In.)
17 13/32 in
Width (In.)
15 39/64 in
Height (In.)
16 29/32 in
Overall Width
15 5/8 in
Overall Height
16 7/8 in
Overall Depth
16 3/8 in
Description
Coffee Brewer, Brewing Rate 0.5 gph, Maximum Brewing Capacity 15.1 L, Overall Height 16 7/8 in, Overall Width 15 5/8 in, Overall Depth 16 3/8 in, Color Silver, Type Direct Line, Number of Warmers 3, Plumbing Required Yes, Wattage 1,700 W, Current 14.2 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type Three-Prong, Material Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.