Gooseneck Kitchen Faucet, Manual, 4" Mount, 2 Hole

  • Mfr # K-123

  • Zoro # G3964441


product price:  $295.50
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-123
Zoro #
G3964441
UPC #
747545137050
Country of Origin
China

Dimensions

Spout Length
6"
Manufacturers Warranty Length
90 days
Overall Height
5 in
Max. Installation Surface Thickness
1/4"
Water Inlet Connection Size
1/2"
Spout Height
5"
Spout Height - Maximum
5 in
Spout Outlet Height
2 1/2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1/4 in

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Flow Rate
1.00 gpm
Handle Type
Quarter-Turn Wedge Style Handle
Mounting Type
Splash Mount
Item
Gooseneck Kitchen Faucet
Mounting Type (Faucet)
Wall
CEC Compliant
CEC Compliant
Faucet Spout
Swing
Flow Outlet Type (Faucet)
Aerated
Faucet Spout Shape
Gooseneck
Replacement Cartridge
52CF23
Flow Outlet Type
Aerated
Connection
1/2" MNPS
Flow Outlet Type - Faucet
Aerated
Faucet Type
Kitchen Sink Faucet
Mounting
Wall
Standards
NSF 61/9
Faucet Finish
Chrome
Faucet Handle Type
Lever
ADA Compliance
Not ADA Compliant
Mounting Type - Faucet
Wall
Body Material
Brass
Valve Type
Cartridge
Includes
D-style Spout
Features
Quarter-Turn Wedge Style Handles, Colored Indexes
Handle Material
Brass
Ligature Resistant
No
Series
Heavy Duty
Replacement Cartridge Mfr. Model Number
K-00A
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Male NPSM
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
4"
Temperature Control
Non-Adjustable Temperature
Spout Reach
6"
Faucet Activation
Manual
Faucet Handle Material
Brass
Inlet Connection Gender
Male
Compatible Cartridge Manufacturer Part Number
K-00A
Product Type
Faucet
CEC Compliance
CEC Compliant
Inlet Connection Type
NPSM
Spout Shape
Gooseneck
Ligature Resistance
Not Ligature-Resistant
Legend Style
Color
Flow Type
Spray
For Location
Kitchen
Number of Mounting Holes
2
Mounting Hole Center-to-Center Distance - Minimum
4 in
Operation Method
Manual
Pressure - Maximum
60 psi
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Rate - Maximum
2 gpm
Warranty
90 day
For Water Temperature
Hot/Cold

Description

Item Gooseneck Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.