Silver Pourover 4 gal Coffee Brewer
Mfr # AK-AP
Zoro # G3964445
product price: $603.99
/ea
Free Shipping & Returns
Key Features
Type
Pourover
Capacity
4 gal
Brewing Capacity
0.5 gph
Warming Stations
No Warming Station
Electrical
120V, 15 A, 1500 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AK-AP
Zoro #
G3964445
UPC #
750998000048
Country of Origin
United States
Dimensions
Depth (In.)
17 45/64 in
Height (In.)
23 29/32 in
Width (In.)
8 1/2 in
Overall Width
8 1/2 in
Overall Depth
17 3/4 in
Overall Height
23 3/8 in
Description
Coffee Brewer, Brewing Rate 0.5 gph, Maximum Brewing Capacity 2.2 L, Number of Cups Produced 15, Overall Height 23 3/8 in, Overall Width 8 1/2 in, Overall Depth 17 3/4 in, Color Silver, Type Pourover, Number of Warmers 0, Plumbing Required No, Wattage 1,750 W, Current 14.6 A, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type Three-Prong, Material Stainless Steel, Glass, Product Type Airpot Coffee Brewer, Includes Service and Holding No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.