Pillow, 26 in. L, Standard, 20 oz., PK12

  • Mfr # 5013812

  • Zoro # G3964488


product price:  $84.49
/pk 12, $7.04/ea
Free Shipping & Returns

Key Features

Size
Standard
Fill
EcoPure Polyester
Width
20 in
Length
26 in
Fill Weight
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5013812
Zoro #
G3964488
UPC #
088377051412
Country of Origin
Bahrain

Dimensions

Size
Standard
Width
20 in
Length
26 in
Overall Length
26 in
Overall Width
20 in

Details

Item
Pillow
Fill
EcoPure Polyester
Fill Weight
20 oz
Thread Count
130
Type
Hypoallergenic
Color
White
Fabric
30% cotton, 70% Polyester
Washing Instructions
Machine Wash and Dry
Product Type
Pillow
Cover Composition
30% Cotton, 70% Polyester
Core Material
Polyester
Series
BASICS
Cover Material
Cotton, Polyester
Reusability
Reusable

Description

Pillow, Hypoallergenic, Standard Size, Width 20 In., Length 26 In., Color White, Fill EcoPure Polyester, 20 oz. Fill Weight, T130 Thread Count, 70 Percent Polyester, 30 Percent cotton, Machine Wash Cold, Tumble Dry, Low heat,, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.