Zoro Homepage
This item is Discontinued.
Milwaukee Tool Tongue and Groove Pliers, 10 In 48-22-3210

Tongue and Groove Pliers, 10 In (Discontinued)

  • Mfr # 48-22-3210
  • Zoro # G3964554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3210
Zoro #
G3964554
UPC #
045242251261
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10"
Jaw Width
1/2"
Jaw Length
1-3/8"

Details

Plier Jaw Style
Straight Jaw
Features
Reaming Head Design To Smooth Out Rough Edges Of Up To 2" Pipe, Induction Hardened Jaws, Smooth Transition Grips, Rust Protection
Material
Steel
Finish
polished
Handle Type
Ergonomic
No. of Jaw Positions
7
Max. Jaw Opening
2"
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Adjustment Type
Groove Joint
Item
Tongue and Groove Plier
Tether Style
Tether Capable
Handle Color
Red and Black
Application
For Turning And Holding Nuts And Bolts, Gripping Irregularly Shaped Objects, And Clamping Materials
Type
Tongue and Groove

Description

Tongue and Groove Plier, Overall Length 10 in, Jaw Length 1 3/8 in, Features Reaming Head Design To Smooth Out Rough Edges Of Up To 2 in Pipe, Induction Hardened Jaws, Smooth Transition Grips, Rust Protection, Finish Polished, Handle Color Red and Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.