This item is Discontinued.

Biofiber Dusting Sheet, Blue, PK100 BF100

Dusting Sheet, Blue, PK100 (Discontinued)

  • Mfr # BF100
  • Zoro # G3964834
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BF100
Zoro #
G3964834
UPC #
007036325308
Country of Origin
Germany

Dimensions

Length
24"
Depth
8"

Details

Item
Dusting Sheet
Material
Biofiber
For Use With
60 in L Poplar Dust Mop Handle
Color
Blue
End Type
Cut
Antimicrobial
No
Color Coding System
No

Description

Dusting Sheet, Material Biofiber, Blue, Length 24 in, Depth 8 in, Antimicrobial No, End Type Cut, Color Coding System No, For Use With 60 in L Poplar Dust Mop Handle, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.