This item is Discontinued.

Bunting Bearings 10 X 13 X 8 X 16 X 1.5Mm. C93200 Cast Bronze Metric Flanged Brg Pk5 CFM010013008

10 X 13 X 8 X 16 X 1.5Mm. C93200 Cast Bronze Metric Flanged Brg Pk5 (Discontinued)

  • Mfr # CFM010013008
  • Zoro # G3965202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFM010013008
Zoro #
G3965202
UPC #
717905205491
Country of Origin
Unknown

Dimensions

Inside Dia.
10mm
Outside Dia.
13mm
Length
8mm
Flange Thickness (mm)
1
Flange Dia. (mm)
16

Details

Item
Flanged Sleeve Bearing
Material
C93200 Cast Bronze (SAE660)
Temp. Range (F)
-40 to 500
Max. Pv
75000
Color
Bronze

Description

Flanged Sleeve Bearing, Color Bronze, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.