Cleanroom Swab, Foam, 1 2 In Tip, PK100
Mfr # LT000125.10
Zoro # G3966155
product price:Â $37.65
/pk 100, $0.38/eaKey Features
Type
Sock Tip
Style
1/2 in Tip, 5 in Handle
Material
Foam
Standards
ISO 5 (Class 100) - ISO 8 (Class 100000)
Application
Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LT000125.10
Zoro #
G3966155
UPC #
-
Country of Origin
United States
Dimensions
Size
1/2 in
Handle Length
4 7/8 in
Overall Length
5 in
Tip Length
1 in
Tip Width
1/2 in
Details
Item
Cleanroom Swab
Type
Sock Tip
Style
1/2 in Tip, 5 in Handle
Material
Foam
Standards
ISO 5 (Class 100) - ISO 8 (Class 100000)
Application
Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials
Gauge
1/2
Handle Material
Polypropylene
ISO Class
ISO 5; ISO 8
Number of Tips
1
Features
Chemical Resistant, High Sorbency, Low Particles, Fibers, Ions and Extractables, Soft and Non-Abrasive with No Contaminating Adhesives
Tip Shape
Rectangular
Tip Material
Polyurethane Foam
Sterile/Non-Sterile
Non-Sterile
Tip Stiffness
Rigid Tip
Description
Cleanroom Swab, Handle Material Polypropylene, Handle Length 4 7/8 in, Tip Material Polyurethane Foam, Tip Length 1 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.