Clear, Wash Bottle 500 mL, PK3

  • Mfr # F11642-0622

  • Zoro # G4147385


product price:  $34.19
/pk 3, $11.40/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Labware Body Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F11642-0622
Zoro #
G4147385
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Mouth Size
Wide
Body Diameter
53 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Labware Body Color
Clear
Spout Style
Vented Spout
Color
Clear
Labware Closure Color
Red
Labware Body Material
LDPE
Venting
Vented
Labware Imprinting
Acetone
Imprinting
Acetone
Vented/Nonvented
Vented
Bottle Material
LDPE
Labware Capacity - English
16 oz
Cap Material
Polypropylene
Wash Bottle Style
Standard Spout
Labware Capacity - Metric
500 mL
Labware Basic Material
Plastic
Labware Clarity
Translucent
Opacity
Translucent
Labware Closure Material
Polypropylene
Standards
29 CFR 1910.1200, OSHA
Capacity - Metric
500 mL
Capacity - English
16 fl oz
Basic Material
Plastic
Body Color
White
Closure Style
Screw On
Closure Included
Yes
Numbers of Bottles Included
3
Product Type
Wash Bottle
Closure Color
Red
Body Material
LDPE
Clarity
Transparent

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Acetone, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Vented Spout, Product Type Wash Bottle, Body Color White, Body Diameter 53 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Clear, Closure Style Screw-On, Numbers of Bottles Included 3, Standards 29 CFR 1910.1200, OSHA, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.