Illuminated Push Button Operator, 30 mm, Amber
Mfr # HT8GBAL1
Zoro # G3966417
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HT8GBAL1
Zoro #
G3966417
UPC #
782113577364
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.65 in
Overall Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Amber, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.