Illuminated Push Button Operator, 30 mm, Clear

  • Mfr # HT8GBT1

  • Zoro # G3967722


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT8GBT1
Zoro #
G3967722
UPC #
782113926445
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Height
1.4 in
Product Width
2 in
Overall Width
2 in
Overall Depth
6.65 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Basic Material
Metal
Replacement Lamp
HT8A, HT8B, HT8C, HT8D, Mfr. No. HT8L1T1
Type of Operator
Extended Button
Bezel
Metal
Color
Clear
IP Rating
IP65
Lamp Voltage
120V AC
Lamp Type
Incandescent
Lamp Module Type
Transformer
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
120V AC
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Series
HT800
Number of Operators
1
Features
Allen Bradley Compatible
Application
Pushbutton
Light unit voltage
120 Vac/dc
Operating mode
Momentary
Light unit type
Incandescent, transformer
Operator material
Plastic
Actuator function
Momentary
Actuator
Extended
Illumination
Illuminated
Special features
HT800 series
Certifications
CSA Certified
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Number of Indicator Lights
1
Operator Material
Polymer
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Clear, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.