This item is Discontinued.

Ultralube 1 gal. Gear Oil Can Not Specified ISO Viscosity, 85W-140 SAE, Amber 10406

1 gal. Gear Oil Can Not Specified ISO Viscosity, 85W-140 SAE, Amber (Discontinued)

  • Mfr # 10406
  • Zoro # G3968991
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10406
Zoro #
G3968991
UPC #
079700104066
Country of Origin
Unknown

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
SAE Grade
85W-140
ISO Viscosity Grade
Not Specified
Color
Amber
Flash Point
209 Degrees C
Application
Auto & Truck Differentials & Manual Transmissions, Gear Boxes
Container Style
Jug
Standards
Blended To Service Gl5 Requirements
AGMA Standard
Not AGMA Rated
Timken OK Load
Not Specified
Max. Operating Temp.
300 Degrees F
Min. Operating Temp.
-15 Degrees F
Four-Ball Wear
0.39mm
Viscosity Index
221
Container Type
Can
Pour Point
-20 Degrees C
Lubricant NSF Rating
Not Rated
Item - Gear Oil
Gear Oil
NSF Rating
Not Rated

Description

Gear Lube, GL5, Size/Net Weight 1 gal., SAE Grade 85W/140, Viscosity Index 221, Temp. Range -15F to +300F, Flash Point (F) 408, Pour Point (F) -4, Auto & Truck Differentials & Manual Transmissions, Gear Boxes, Blended To Service Gl5 Requirements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.