Dual Range Non-Contact Voltage Tester 12 - 1000V AC

  • Mfr # NCVT2P
  • Zoro # G3969247
product price: 
$
29.39
/ea

Key Features

Safety Rating
CAT IV 1000V
Power Source
Battery
Calibration Frequency
50 - 500 Hz
Special Features
Two Distinctive Modes: 70 to 1000V AC and 12 to 1000V AC
Includes
Batteries
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCVT2P
Zoro #
G3969247
UPC #
-
Country of Origin
China
Item
Voltage Detector/Tester
Safety Rating
CAT IV 1000V
Power Source
Battery
Calibration Frequency
50 - 500 Hz
Special Features
Two Distinctive Modes: 70 to 1000V AC and 12 to 1000V AC
Includes
Batteries
Battery Type
Dual Range
Standards
cETLus, CSA C22.2 No. 61010-1, CSA C22.2 No. 61010-2-030, EN 61010-1, EN 61010-2-030, EN 61326-1, EN 61326-2-2, UL 61010-1, UL 61010-2-030
Features
Two Distinctive Modes: 70 to 1000V AC and 12 to 1000V AC
Flashlight
No
Audible Alert
Yes
On/Off Switch
No
Product Type_Filter
NCVT2P
Voltage Range
12 to 1000V AC, 70 to 1000V AC
CAT Safety Rating
CAT IV 1000V
Maximum AC Voltage Measured
1,000 V
Power Settings Combined
Two Distinctive Modes: 70 to 1000V AC and 12 to 1000V AC NCVT2P
Product Type_Broad
Voltage Testers
Switch Type
Button for Range Selection
Cat Safety Rating_Background Combined
CAT IV 1000V NCVT2P
Minimum AC Voltage Measured
12 V
Alert Type
Light, Audible
Current Range
12 to 1000V AC
Built-In Flashlight
No
Indication
Audible, Visual
Safety Rating_BACKGROUND
NCVT2P CAT IV 1000V
Additional Features_COMBINED
NCVT2P
Tester Type
Voltage Detector/Tester
Product Type
Voltage Tester
IP Rating
IP54
Test Connection Type
Non-Contact Probe Tip
For Phase
Single
Testing Functions
AC Voltage, Proximity Voltage
Display Type
No Display
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Cable Length (Ft.)
5.82" (14.8 cm)
Manufacturers Warranty Length
2 yr
Depth
1 3/32 in
Length
5 13/16 in
Width
55/64 in
Tool Height
1.1 in
Length (Straight Wireway)
5 53/64 in
Battery Size
AAA
Tool Length
5.8 in
Tool Width
0.9 in
Manufacturer Warranty Length
2 yr
Fits Chest Size
Two Distinctive Modes: 70 to 1000V AC and 12 to 1000V AC

Description

The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site.


•Non contact voltage tester's dual-range capabilities allow tester to detect from 12 to 1000 V AC or 70 to 1000V AC for a broad variety of low-voltage or standard voltage applications
•Electrical voltage tester detects voltage with simultaneous visual and audible indicators
•Non-contact detection of low voltage in security, entertainment, communications, environmental control, and irrigation systems
•Green light indicates no voltage
•Lightweight, compact tool with pocket clip provides convenient storage and quick access
•Auto power-off feature conserves and extends battery life
•CAT IV 1000 V rating provides expanded operation and protection
•Screw-thread battery cap with O-ring ensures protection against dust and water ingress
•6.6-Foot (2 m) drop protection
•IP54: Dustproof and waterproof
•Conforms to CE requirements
•US Patent 10,073,142, D750,985 and other patents pending

Ratings & reviews