Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM 250-50
Zoro #
G3970337
UPC #
-
Country of Origin
Unknown
Dimensions
Size
10 in dia
Length
6 in
Details
Item
Metal Hood With Hood Tube
Material
Powder Coated Aluminum
For Use With
2 in dia TERFU Extractor Arms
Finish
Powder-coated Aluminum
Description
Metal Hood With Hood Tube, Powder-Coated Aluminum, For Use With 2 In. Diameter TERFU Extractor Arms, Length 6 In., Size 10 In. Diameter, Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.