Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AV313
Zoro #
G3971091
UPC #
-
Country of Origin
Switzerland
Dimensions
Weighing Surface Width
4 11/16 in
Details
Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
310g
Scale Graduations
0.001g
Scale Display
LCD
Includes
AC Adapter
Application Modes
Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Housing Material
ABS Plastic
Item
Pro Analytical Precision Balance Scale
Scale Readability
0.001g
Power Unit
AC Adapter
Platform Material
Stainless Steel
Standards
CE, FCC, UL, CSA, NRTL
Description
Pro Analytical Precision Balance Scale, Scale Display LCD, Weighing Surface Width 4 11/16 in, Weighing Units g, Scale Graduations 0.001g, Standards CE, FCC, UL, CSA, NRTL, Includes AC Adapter
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.