Surveillance Systems, 4 TB, 4, TVI

  • Mfr # VT-TH5KT44TA-2

  • Zoro # G3971539


product price:  $809.99
/ea
Free Shipping & Returns

Key Features

Hard Drive Size
4 TB
DVR Width
10 3/64 in
DVR Depth
8 17/64 in
DVR Height
1 21/32 in
Format Type
PAL/NTSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH5KT44TA-2
Zoro #
G3971539
UPC #
00810023211129
Country of Origin
China

Dimensions

Hard Drive Size
4 TB
DVR Width
10 3/64 in
DVR Depth
8 17/64 in
DVR Height
1 21/32 in
Focal Length
2.80mm
Camera Height
4 1/4 in
Camera Diameter
3 1/2 in
Manufacturers Warranty Length
3 yr
Maximum Focal Length
2.8 mm
Recorder Height
1 5/8 in
Recorder Width
10 in
Recorder Depth
8 1/4 in

Details

Item
Video Surveillance Digital Systems
Format Type
PAL/NTSC
Camera Voltage
12V DC
For Use With
Mfr. No. VT-TWMT3, VT-TJB01, VT-TJB08
Includes
USB Mouse
Min. Light Level
0 Lux (IR On), 0.001 Lux F1.2
Number of Channels
4
Mount
Ceiling, or Wall, Surface
Type
TVI Surveillance
Recorder Voltage
12V DC
Lens
Fixed
Recording Modes
Schedule, Motion, Smart
Indoor/Outdoor Usage
Indoor, Outdoor
Camera Operating Voltage
12V DC
Lens Type
Fixed
Minimum Light Level
0 lux
Recording Resolution
5MP
Number of Cameras Included
4
Camera Design
Turret
Recorder Maximum Input Voltage
12V DC
Internal Memory Capacity
4 TB
Camera Resolution
5MP
Features
Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback
Maximum Viewing Angle
103.8 Degrees

Description

Video Surveillance Digital Systems, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 4 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.