Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OK-4501 LARGE
Zoro #
G3971597
UPC #
-
Country of Origin
Unknown
Dimensions
Fits Chest Size
39" to 43"
Length
29-1/2"
Size
L
Details
Number of Outside Pockets
4
Lining Material
Nylon
Standards
ANSI/ISEA 107-2010 Class 3
Gender
Men's
Color
Lime Green
Number of Inside Pockets
3
Item
Lightweight Coat
ANSI Class
3
Insulated
Yes
Material
Polyester
Closure Type
Inner Zipper/ Buttons
ANSI Type
Class 3
Description
Lightweight Coat, ANSI Class 3, ANSI Type Class 3, Gender Men's, Color Lime Green, Size L, Number of Outside Pockets 4, Material Polyester, Standards ANSI/ISEA 107-2010 Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.