This item is Discontinued.

Blackhawk By Proto Adj. Wrench, 10", 1-5/16" Cap., Chrome AW-1010-2

Adj. Wrench, 10", 1-5/16" Cap., Chrome (Discontinued)

  • Mfr # AW-1010-2
  • Zoro # G3971651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW-1010-2
Zoro #
G3971651
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10"
Adjustable Wrench Nominal Length
10"

Details

Finish
Chrome
Material
Alloy Steel
Features
Tight Tolerance Mobile Jaw, Laser Etched Size Markings
Insulated / Uninsulated
Uninsulated
Adjustable Wrench Grip Style
Plain
Jaw Capacity
1-5/16"
Nonsparking
No
Tether Capable
Tether Ready
Wrench Handle End Style
Hang Hole
Item
Adjustable Wrench
Tether Style
Tether Ready

Description

Alloy Steel, Chrome, 10 in, Jaw Capacity 1 5/16 in, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.