Printer Label, Black/White, Labels/Roll: 200

  • Mfr # DK1241

  • Zoro # G3972412


product price:  $47.99
/ea

Key Features

Application
Shipping Label
Label Color
White
Printer Series Compatibility
Brother QL-1050, Brother QL-1050N, Brother QL-1060N
Adhesive
Standard
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DK1241
Zoro #
G3972412
UPC #
012502616351
Country of Origin
China

Dimensions

Width
4"
Height
6"
Length
6"
Label Width
6"
Label Height
4"
Overall Height
6 in
Overall Width
4 in
Core Diameter
1 in

Details

Item
Printer Label
Application
Shipping Label
Label Color
White
Printer Series Compatibility
Brother QL-1050, Brother QL-1050N, Brother QL-1060N
Adhesive
Standard
Labels per Roll
200
For Use With
Mfr. Model No. QL1050, QL1050N, 1060N
Tape Format
Die Cut - Tag
Color
Black/White
Background Color
White
Material
Paper
Legend Color
Black
For Print Method
Direct Thermal
Printer Compatibility
Desktop Label Printer
Rolls per Case
1

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 6 in, Label Height 4 in, Label Color White, Labels per Roll 200, Rolls per Case 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.