Surveillance Systems, 4 TB, 12V DC, TVI
Mfr # VT-TH5KT44TB-2
Zoro # G3973228
product price:Â $814.99
/ea
Free Shipping & Returns
Key Features
Camera Length
8 5/8 in
Recording Modes
Schedule, Motion, Smart
Includes
USB Mouse
DVR Width
10 3/64 in
Camera Width
3 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT-TH5KT44TB-2
Zoro #
G3973228
UPC #
00810023211143
Country of Origin
China
Dimensions
Camera Length
8 5/8 in
DVR Width
10 3/64 in
Camera Width
3 1/2 in
Hard Drive Size
4 TB
Focal Length
2.80mm
DVR Depth
8 17/64 in
DVR Height
1 21/32 in
Recorder Height
1 5/8 in
Maximum Focal Length
2.8 mm
Recorder Depth
8 1/4 in
Manufacturers Warranty Length
3 yr
Recorder Width
10 in
Description
Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 4 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Length 8 5/8 in, Camera Width 3 1/2 in, Features Supports HD-TVI/AHD/CVI/960H Cameras as well as up to 4 IP Camera with Full HD Recording and Playback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.