This item is Discontinued.

Current LED Floodlight, PAR30,2700K, Soft White LED12DP3LS827/20

LED Floodlight, PAR30,2700K, Soft White (Discontinued)

  • Mfr # LED12DP3LS827/20
  • Zoro # G3973347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DP3LS827/20
Zoro #
G3973347
UPC #
043168651417
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-13/16"
Max Overall Bulb Length
4-13/16"
Bulb Dia.
3.75 in

Details

Bulb Beam Angle
20 Degrees
Item
LED Floodlight
Standards
Meets 2012 Lighting Legislation Energy Standards
Watts
12
Bulb Shape
PAR30
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
25,000 hr.
Bulb Designation
LED12DP3LS827/20
Voltage
120
Bulb Color Temp.
2700K
Lumens
740
Special Features
Silver Body
Color Temperature
2700 K
Trade Number
LED12DP3LS827/20
Wattage Equivalency
3800W HAL

Description

LED Floodlight, Lamp Type Reflector, Lamp Shape PAR30, Dimmable, Base Type Medium Screw (E26), 12 Watts, 120 Voltage, Incandescent Equivalent (Watts) 75, Standard Halogen Equivalent (Watts) 75, Initial Lumens 740, Color Soft White, Color Temp. 2700K, CRI 83, Average Life 25,000 hr., Indoor, Lamp Dia. 3.75 In., Max. Overall Length 4.75 In., Beam Angle 20 Degrees , Lamp Designation LED12DP3LS827/20, Yes, Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.