This item is Discontinued.

Honeywell Micro Switch Safety Interlock Switch, 2NC, 10A @ 600V GSAA36A1B

Safety Interlock Switch, 2NC, 10A @ 600V (Discontinued)

  • Mfr # GSAA36A1B
  • Zoro # G3973356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSAA36A1B
Zoro #
G3973356
UPC #
-
Country of Origin
United States

Dimensions

Width
1.65 in
Height
3.23 in
Depth
1.65 in
Actuator Length
1.50 in
Conduit Size
1/2 in NPT

Details

Item
Safety Interlock Switch
Contact Form
2NC
Differential Travel
0 Degrees
Operating Temp. Range
-13 Degrees to 185 Degrees F
Movement
Rotation
NEMA Rating
1, 4, 12, 13
Rotation
CW/CCW
DC Contact Rating
100mA to 10A @ 250V
Connection Type
1/2 in NPT Conduit
Standards
UL, CSA, CE, Sil 3 Capable
Positive Travel
38 Degrees
Body Material
Zinc Die-Cast
Description/Special Features
Metal Roller 0.75 in x 0.25 in, EN50041 Body Type, Non Plug-In, Shock 50G per IEC 68-2-27, Vibration 10G per IEC 68-2-26, Expected Mechanical Life 15 Million Operations, FP, OP, OT, PT All to EN50041, Levers May be Attached to the Shaft at 90 Degrees Increments, They May Also be Attached, But Not Keyed, Anywhere on the Shaft
Operating Force
2.9 in-lb Max
AC Contact Rating
100mA to 10 A @ 600V
IP Rating
67
Contact Material
Gold Plated
Style
Side Rotary with Fixed Lever
Over Travel
85 Degrees
Pre-travel
26 Degrees
Series
GSA

Description

Safety Interlock Switch, Side Rotary with Fixed Lever, Contact Form 2NC, Direct Opening, Slow Action, Actuator Length 1.50 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 100mA to 10 A @ 600V, Series GSA, DC Contact Rating 100mA to 10A @ 250V, Height 3.23 in, Width 1.65 in, Depth 1.65 in, NEMA Rating 1, 4, 12, 13, IP Rating 67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Gold Plated, Conduit Size 1/2 in NPT, Body Material Zinc Die-Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.