Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok-1 Rain Jacket, Lime, 4XL OK-4101 4XL

Rain Jacket, Lime, 4XL (Discontinued)

  • Mfr # OK-4101 4XL
  • Zoro # G3973636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-4101 4XL
Zoro #
G3973636
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4XL
Fits Chest Size
60" to 62"

Details

Item
Rain Jacket
Color
Lime
Material
Polyurethane
ANSI Class
ANSI 107 Class 3
Closure Type
zipper
Standards
ANSI/ISEA 107 - 2010 Class 3

Description

Rain Jacket, Size 4XL, Material Polyurethane, Standards ANSI/ISEA 107 - 2010 Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.