Zoro Homepage
This item is Discontinued.
Andersen Interlocking Antifatigue Mat 3 ft. W x 5 ft. L 04790000035000

Interlocking Antifatigue Mat 3 ft. W x 5 ft. L (Discontinued)

  • Mfr # 04790000035000
  • Zoro # G3973785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04790000035000
Zoro #
G3973785
UPC #
096801059828
Country of Origin
Unknown

Dimensions

Thickness
1/2"
Length
5 ft.

Details

Item
Interlocking Antifatigue Mat
Color
Black
Backing Material
Closed Cell Nitrile Foam
Standards
DOC-FF-1-70, ASTM C1028-96
Antimicrobial
No
Matting Series Compatability
Happy Feet Linkable Mats
Mat Shape
Rectangle
Edges
(2) Beveled, (2) interlocking
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Conductive
Oil Resistant
Yes
Matting Series Compatibility
Happy Feet Linkable Mats
Antifatigue
Yes
Weight
18 to 20 lb./cu. ft.
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Antifatigue Mat, Width 3 ft., Thickness 1/2 In., Length 5 ft., Matting Series Compatibility Happy Feet Linkable Mats, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.