Conduit Body Cover, 1-1/4 in, Form 85 (Discontinued)
- Mfr # K125&150-A
- Zoro # G3973934
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K125&150-A
Zoro #
G3973934
UPC #
-
Country of Origin
United States
Dimensions
Hub Size
1 1/4 in
Details
Item
Conduit Body Cover
Hazardous Location
Yes
Design
Screw In
Material
Aluminum
Includes
Stainless Steel Screws
For Use With
Appleton Form 85 Unilet Conduit Outlet Bodies
Standards
UL 514A, UL 514B, C22.2 No. 18.3
Description
Conduit Body Cover, Material Aluminum, For Use With Appleton Form 85 Unilet Conduit Outlet Bodies, Includes Stainless Steel Screws, Hazardous Location Yes, Standards UL 514A, UL 514B, C22.2 No. 18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.