Wall Mount, Aluminum, Charcoal, 6 7/64 in L

  • Mfr # VT-TWMT-3B

  • Zoro # G3975014


product price:  $29.19
/ea

Key Features

Height
2 15/16 in
Color
Gray
Material
Aluminum
Width
5 3/32 in
Length
6 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TWMT-3B
Zoro #
G3975014
UPC #
00810023212423
Country of Origin
China

Dimensions

Height
2 15/16 in
Width
5 3/32 in
Length
6 7/64 in
Depth
6 7/64 in
Manufacturers Warranty Length
3 yr
Overall Height
2 7/8 in
Overall Depth
6 1/8 in
Overall Width
5 1/8 in

Details

Item
Wall Mount
Color
Gray
Material
Aluminum
Mounting
Wall
For Use With
Dome Cameras
Includes
Gasket, Template
Fits
Dome Cameras
Compatible with Series
Transcendent
Compatible with Manufacturer Model Number
VTD-TNMD4RFS
Mount Type
Screws
Includes Mounting Hardware
Yes
Compatible Camera Design
Dome, Turret
Compatible Manufacturer Part Number
VTD-TNMD4RFS
Compatible Manufacturer Model Number
VTD-TNMD4RFS
For Use With Mfr. Model Number
VTD-TNMD4RFS
Compatible with Manufacturer Model No.
VTD-TNMD4RFS
Compatible with Mfr. Model No.
VTD-TNMD4RFS
For Use with Mfr Model Number
VTD-TNMD4RFS
Compatible Pump Manufacturer Part Number
VTD-TNMD4RFS
Compatible Mfr. Model Number
VTD-TNMD4RFS

Description

Wall Mount, Mount Type Screws, Overall Height 2 7/8 in, Overall Depth 6 1/8 in, Compatible with Manufacturer Model Number VTD-TNMD4RFS, Overall Width 5 1/8 in, Mounting Location Wall, Compatible with Series Transcendent, Includes Gasket, Template, Color Gray, Compatible Camera Design Dome, Turret, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.