Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DLC224.41
Zoro #
G3975151
UPC #
-
Country of Origin
United States
Dimensions
Length
1000 ft.
Conductor Size - Data Cable
24 AWG
Spool Length
1000 ft
Nominal Outside Dia.
0.270 in
Conductor Size
24 AWG
Details
Item
Multi-Conductor
Fire Rating - Data Cable
Riser
Number of Conductors
4
Shielded
Yes
Solid / Stranded
Stranded
Jacket Color
Black
Jacket Material
Flexible All-Weather TPE
Jacket Material - Wire and Cable
Flexible All-Weather TPE
NEC Article and Type
800 CMR
Application
Dmx512 Lighting Control And Remote Or Permanent Installation
Temp. Range
-4 Degrees to 176 Degrees F
Shielded / Unshielded
Shielded
Standards
USITT
NEC Article
800 Type CMR
Description
Multi-Conductor, Jacket Color Black, Jacket Material Flexible All-Weather TPE, Shielded Yes, Number of Conductors 4, Application Dmx512 Lighting Control And Remote Or Permanent Installation, NEC Article and Type 800 CMR, Standards USITT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.