Junction Box, Aluminum, Ivory, 5 5/32 in L

  • Mfr # VT-TJB08

  • Zoro # G3975757


product price:  $23.36
/ea

Key Features

Height
2 49/64 in
Color
Ivory
Material
Aluminum
Width
2 5/32 in
Length
5 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TJB08
Zoro #
G3975757
UPC #
00810023212508
Country of Origin
China

Dimensions

Height
2 49/64 in
Width
2 5/32 in
Length
5 5/32 in
Overall Height
2 1/8 in
Overall Width
4 3/8 in
Manufacturers Warranty Length
3 yr
Overall Depth
5 1/8 in
Mounting Hole Diameter
2 in

Details

Item
Junction Box
Color
Ivory
Material
Aluminum
Includes
Foam Insert
Mounting
Junction Box
Features
Cable Management
For Use With
Bullet Cameras, Turret Cameras
Fits
Bullet Cameras, Turret Cameras
Compatible with Series
Transcendent
Includes Mounting Hardware
Yes
Compatible Camera Design
Bullet, Turret
Mount Type
Screws

Description

Junction Box, Mount Type Screws, Overall Height 2 1/8 in, Overall Depth 5 1/8 in, Overall Width 4 3/8 in, Compatible with Series Transcendent, Includes Foam Insert, Color Ivory, Compatible Camera Design Bullet, Turret, Features Cable Management, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr, Material Aluminum, Mounting Hole Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.