Spring Latch W/ Tube and Pin, SS

  • Mfr # B2598SSC

  • Zoro # G3977136


product price:  $18.15
/ea

Key Features

Color
Plain
Length (In.)
4 11/16 in
Material
Stainless Steel
Includes
Pin, Stainless Steel Tube
Features
1-1/2 in Housing W, 1-1/4 in Housing H, 1-3/4 in Handle L, 13/16 in Pin L, 2 in Housing L, 5/8 in Bold W, 5/8 in Pin dia, Plunger of 1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2598SSC
Zoro #
G3977136
UPC #
724920080965
Country of Origin
India

Dimensions

Length (In.)
4 11/16 in
Length
6-19/64"
Handle Length
1 3/4 in
Pin Length
27/32 in
Overall Length
4 11/16 in
Bolt Width
5/8 in

Details

Color
Plain
Material
Stainless Steel
Includes
Pin, Stainless Steel Tube
Features
1-1/2 in Housing W, 1-1/4 in Housing H, 1-3/4 in Handle L, 13/16 in Pin L, 2 in Housing L, 5/8 in Bold W, 5/8 in Pin dia, Plunger of 1-5/16 in
Item
Spring Latch
Mounting Hardware Included
No
Handle Material
Stainless Steel
Handle Finish
Plain
Spring Loaded
Yes
Bolt Material
Stainless Steel
Lockable
Yes
Bolt Finish
Plain
Latch Style
Spring Latch
Mounting Style
Weld-On

Description

Spring Latch, Latch Style Spring Latch, Bolt Material Stainless Steel, Handle Material Stainless Steel, Bolt Width 5/8 in, Bolt Finish Plain, Handle Finish Plain, Mounting Hardware Included No, Includes Pin, Stainless Steel Tube, Handle Length 1 3/4 in, Lockable Yes, Mounting Style Weld-On, Overall Length 4 11/16 in, Pin Length 27/32 in, Spring Loaded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.