Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Upright Vacuum, Air Flow 105 cfm, HEPA FG9VMH150000

Upright Vacuum, Air Flow 105 cfm, HEPA (Discontinued)

  • Mfr # FG9VMH150000
  • Zoro # G3977154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9VMH150000
Zoro #
G3977154
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
40 ft
Width
15 in
Length
12 3/5 in
Height
46 in
Height Adjustment
Manual

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
15"
Air Flow
105 cfm
Sound Level dBA
68 dBA
Vacuum Capacity
1-1/2 gal
Item
Upright Vacuum
Amps
10
Vacuum Bag Type
Bagged
HP
1 -5/8 HP
Includes
Upholstery Tool and Crevice Tool
Filter Type
HEPA
Voltage
120
Light
Yes
Attachments
Included
Net Weight
25 lb.

Description

Upright Vacuum, Vacuum Capacity 1-1/2 gal, Voltage 120, Height 46 in, Length 12 3/5 in, Width 15 in, Power Cord Length 40 ft, Includes Upholstery Tool and Crevice Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.