Stretch Wrap, 90 ga, Clear, Standard Duty
Mfr # PLBC1890
Zoro # G3977502
product price:Â $25.19
/ea
Sold in multiples of 4 for $100.76
Key Features
Color
Clear
Gauge
90 ga
Material
LLDPE
Rolls per Case
4 Rolls
Stretch Wrap Application
Standard Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLBC1890
Zoro #
G3977502
UPC #
016203960386
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Length
1,500 ft
Core Size
3 in dia
Mil Thickness
0.9 mil
Details
Item
Stretch Wrap
Color
Clear
Gauge
90 ga
Material
LLDPE
Rolls per Case
4 Rolls
Stretch Wrap Application
Standard Duty
Handles Included
No
Sheets per Roll
Continuous Roll
Min. Temperature
-20 Degrees F
Stretch Wrap Style
Blown
Stretch Wrap Film Grade
Hand Grade
Microns
22 micron
Anti-Static
No
Stretch Wrap Handle Type
No Handle
Cling Type
2-Side
Opacity
Transparent
Max. Temperature
100 Degrees F
Gauge - Stretch Wrap
90
Temperature Range
-20 Degrees to 170 Degrees F
Sheets Per Roll
Continuous Roll
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 90 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.9 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.