This item is Discontinued.

Kreg Tape Measure, 1/2 In x 12 ft, In./Ft. KMS7724

Tape Measure, 1/2 In x 12 ft, In./Ft. (Discontinued)

  • Mfr # KMS7724
  • Zoro # G3977696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMS7724
Zoro #
G3977696
UPC #
-
Country of Origin
China

Dimensions

Blade Length
12 ft.
Blade Width
1/2"

Details

Graduations
1/16"
Features
Reads Left to Right, Adhesive Backing
Blade Coating
Clear
Case Color
Clear
Case Material
ABS Plastic
Lock Type
None
Blade Color
White with Black/Red Markings
Case Type
No Case
Stud Markings
Yes
Graduation Type
in./ft./Fraction
Belt Clip
No
Rewind Type
Manual
Measurement Type
SAE
Standout
Not Rated
Blade Material
Steel
Item
Adhesive Backed Tape Measure

Description

Adhesive Backed Tape Measure, Features Reads Left to Right, Adhesive Backing, Case Material ABS Plastic, Blade Material Steel, Blade Width 1/2 in, Case Color Clear, Lock Type None, Case Type No Case, Belt Clip No, Blade Coating Clear, Blade Color White with Black/Red Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.