Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10575
Zoro #
G3977872
UPC #
079700105759
Country of Origin
Unknown
Dimensions
Size
5 gal
Container Size
5-gal
Details
Item
Hydraulic Jack Oil
Container Type
Plastic Pail
Color
Amber
VOC Content
0
Flash Point (F)
322
Type
ISO22
Application
Hydraulic Floor Jacks and Hoists
Pour Point (F)
0
Specific Gravity
.892
Appearance
Amber Oil
Viscosity Index
221
Description
Hydraulic Jack Oil, Container Size 5-gal, Color Amber, Container Type Plastic Pail, Specific Gravity .892, Viscosity Index 221
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.