This item is Discontinued.

Triton Hand Tool Assortment Kit, PK12 912

Hand Tool Assortment Kit, PK12 (Discontinued)

  • Mfr # 912
  • Zoro # G3978618
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
912
Zoro #
G3978618
UPC #
-
Country of Origin
China

Details

Item
Hand Tool Assortment Kit
Material
Steel
Finish
Bright Zinc
Construction
Welded
Locking System
Yes
Includes
Rods and Clips

Description

Hand Tool Assortment Kit, Mounting Type Screw In, Material Steel, Construction Welded, Finish Bright Zinc, Locking System Yes, Includes Rods and Clips, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.