This item is Discontinued.

Cengage Learning Other Reference Book, Applied Codeology, English, Hardcover, Publisher: Cengage Learning 9781935941019

Other Reference Book, Applied Codeology, English, Hardcover, Publisher: Cengage Learning (Discontinued)

  • Mfr # 9781935941019
  • Zoro # G3978852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9781935941019
Zoro #
G3978852
UPC #
781935941019
Country of Origin
United States

Dimensions

Width
8 29/64 in
Depth
39/64 in
Height
11 in

Details

Item
Reference Book
Language
English
Book Type
Other
Book Format
Hardcover
Book Title
Applied Codeology
Publisher
Cengage Learning
Book Description
Applied Codeology Navigating the National Electrical Code(R) 2011 Offers the Perfect Solution for Any Electrical Professional Who has Ever Felt Overwhelmed When Trying to Locate Specific Information with in the Vast Catalog of Standards and Articles Contained
ISBN-10
1935941011
ISBN-13
978-1935941019
Number of Pages
208
Publication Date
28/06/2011

Description

Reference Book, Applied Codeology, Hardcover, Publisher Cengage Learning, Publication Date 28/06/2011, ISBN-10 1935941011, ISBN-13 978-1935941019, Language English, Number of Pages 208

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.