Chucking Reamer, 23, 6 Flute, HSS

  • Mfr # 13H657

  • Zoro # G3980952


product price:  $9.79
/ea

Key Features

Size - Decimal
#23 - 0.1540
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H657
Zoro #
G3980952
UPC #
190735387757
Country of Origin
China

Dimensions

Size - Decimal
#23 - 0.1540
Flute Length
1 in
Dimension Type
Wire
Reamer Size
#23
Size
#23
Shank Dia.
9/64 in
Size- Decimal
#23 (0.1540)
Shank Size
0.1540"
Overall Length
4 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Shank Type
Straight
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Decimal Equivalent
0.1540
Number of Flutes
6
Material
High Speed Steel
Chamfer
45 Degrees
Cutting Direction
Right Hand
Coolant Through
No
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.