IMC Sealing, 1 in, Threaded, Iron, Galvanized, Silver

  • Mfr # EYS-31

  • Zoro # G3982027


product price:  $38.75
/ea

Key Features

Conduit Fitting Type
Sealing
Trade Size
1 in
Connection Type
Threaded
Material
Iron
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EYS-31
Zoro #
G3982027
UPC #
781381621021
Country of Origin
Mexico

Dimensions

Trade Size
1 in
Overall Length
4-5/16 in
Length
4-5/16"
Compatible Conduit Trade Size
1 in
Turning Radius
1.38 in

Details

Item
IMC
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Iron
Finish
Galvanized
Color
Silver
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA C22.2 No 30, UL 886
Application
Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another
Ends - Hazardous Fittings
1 in FNPT x 1 in FNPT
Conduit Orientation - Sealing Fitting
Horizontal, Vertical
Conduit Orientation
Horizontal, Vertical
Position
Vertical
Thread Type
NPT
Seal Type
25% Fill, Vertical and Horizontal Conduit Sealing Fittings
Thread Gender
Female
Series
EYS
Conduit Fitting Material
Grayloy Iron
Connection
Female to Female
Item - Conduit Fitting
25% Fill, Sealing Fitting
Fitting Sub-Category
Sealing Fittings

Description

Sealing Fitting - Vertical and Horizontal, Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 4 5/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.