This item is Discontinued.

Heattrak Heated Stair Tread, 11 D x 36 In W, 240V HRT11-36B

Heated Stair Tread, 11 D x 36 In W, 240V (Discontinued)

  • Mfr # HRT11-36B
  • Zoro # G3982106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRT11-36B
Zoro #
G3982106
UPC #
899894001237
Country of Origin
Unknown

Dimensions

Length
3 ft
Thickness
1/2 in
Width
11 in

Details

Standards
Meets UL499
Amps
0.3
Color
Black
Item
Heated Stair Tread
Snow Melt Rate
2 in per hr
Watts
67
Voltage
240
Material
Flame Retardant SBR Rubber
Includes
3/8 in Gro mmets,18 in Cord for Connecting Mats, A Power Unit (Sold Separately) is Required to Connect the System to an Outlet

Description

Heated Stair Tread, Color Black, Length 3 ft, Snow Melt Rate 2 in per hr, Standards Meets UL499, Thickness 1/2 in, Voltage 240, Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.