Illuminated Push Button Operator, 30 mm, Red

  • Mfr # HT8FBRL1

  • Zoro # G3983131


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT8FBRL1
Zoro #
G3983131
UPC #
782116303151
Country of Origin
Italy

Dimensions

Panel Cutout Diameter
30.5 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2 in
Product Height
5 in
Product Length/Depth
3 in
Overall Height
5 in
Overall Depth
3 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Type of Operator
40mm Mushroom Head
Lamp Type
LED
Bezel
Metal
Lamp Voltage
6V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamp
Mfr. No. HT8LEDRF7
IP Rating
IP65
Color
Red
Lamp Module Type
Transformer
Basic Material
Metal
Lamp Module Voltage
120V AC
Bezel Material
Metal
Number of Operators
1
Rating
NEMA 12
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Features
Allen Bradley Compatible
Compliances
CE Marked
Light unit voltage
120 Vac
Certifications
UL Listed
Illumination
Illuminated
Number of Positions
2
Lens Color
Red
Operating mode
Pull: maintained
Light unit type
LED, transformer
Product Name
Eaton HT800 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Number of Indicator Lights
1
Operating Temperature - Minimum
10 Degrees F
Operator Material
Polymer
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
6 V AC

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.