1-1/2 Pipe Dia., stainless steel, Kitchen, Drain (Discontinued)
- Mfr # ZP100W-SS
- Zoro # G3984158
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZP100W-SS
Zoro #
G3984158
UPC #
670240535398
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dia. - Drains
1-1/2"
Pipe Dia. (In.)
1-1/2
Length (In.)
4-3/8
Details
Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Connection - Drains
Threaded
For Use With
Wall Drain
Drain Material
Stainless Steel
Standards
cUPC, CSA B125.1, B125.2
Type
Kitchen
Color/Finish
Chrome
Item
Drain
Material of Construction
stainless steel
Connection
threaded
Grid Material
Stainless Steel
Description
Drain, Standards cUPC, CSA B125.1, B125.2, Drain Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.