Angle Stop Valve, 2-1/2 in. L, FIP

  • Mfr # Z8802-XL-LR-PC

  • Zoro # G3984386


product price:  $32.99
/ea

Key Features

Pipe Size
1/2"
Outlet Size
1/2"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z8802-XL-LR-PC
Zoro #
G3984386
UPC #
670240454378
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2"
Outlet Size
1/2"
Inlet Size
1/2"
Water Connector Inlet Size (In)
1/2
Water Connector Outlet Size (In)
3/8
Supply Stop Inlet Size (In)
1/2
Inlet Size (In.)
1/2
Pipe Dia. (In.)
1/2
Outside Dia. (In.)
3/8
Length (In.)
2-1/2
Supply Stop Outlet Size (In)
3/8
Connection Size - Side 1
1/2 in
Connection Size - Side 2
3/8 in

Details

Item
Angle Stop Valve
Body Material
Brass
Max. Pressure
200 psi
Valve Design
Angle
Temp. Range
33 Degrees to 100 Degrees F
Material of Construction
Brass
Application
Lavatory, Faucet, Water Closet Supply
Supply Stop Inlet Type
FIP
Inner Core
Brass
Compliance
AB1953
Standards
A112.19.2, A112.19.5, A112.19.6, ASSE 101, ASSE 1037, B125.2, CSA 125.3, CSA B125.1, IAPMO/UPC/CUPC
Max. Working Pressure (PSI)
200
Outlet Type
Compression
Includes
Copper Riser Supply Kit
Features
Full Turn
Outlet (In.)
1/2
Finish
Chrome
Inlet Type
Compression
Nut Material
Brass
Operating Temp. (F)
33 Degrees to 100 Degrees
Water Connector Inlet Type
FIP
Handle Material
Brass
Body Style - Valves
Angle
Stem Material
Brass
Handle Type
Oval
Body Finish
Chrome-Plated
Handle Operation
1/4-Turn
Connection Type - Side 1
IPS
Connection Type - Side 2
Compression
Operating Temperature - Minimum
33 Degrees F
Body Style
Angle
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
100 Degrees F
Valve Series
Z8802-XL

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 33 Degrees F, Operating Temperature - Maximum 100 Degrees F, Handle Type Oval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.