This item is Discontinued.

Zurn 1-1/2" Pipe Dia., Cast Brass, Kitchen, P-Trap Z8701-9BCE-PC

1-1/2" Pipe Dia., Cast Brass, Kitchen, P-Trap (Discontinued)

  • Mfr # Z8701-9BCE-PC
  • Zoro # G3984779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8701-9BCE-PC
Zoro #
G3984779
UPC #
084169617149
Country of Origin
Unknown

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length (In.)
12
Pipe Dia. (In.)
1-1/2"

Details

Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Compression
Item
P-Trap
Includes
Brass Nuts, Cast Brass Escutcheon with Set Crew
Type
Kitchen
Connection
Compression
For Use With
Wall Drain
Drain Material
Chrome-Plated Brass
Standards
cUPC, CSA B125.1, B125.2
Grid Material
Brass
Material of Construction
Cast Brass
Color/Finish
Chrome
Gauge
17

Description

P-Trap, Includes Brass Nuts, Cast Brass Escutcheon with Set Crew, Standards cUPC, CSA B125.1, B125.2, Gauge 17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.