This item is Discontinued.

Blackhawk By Proto 1/2 in Drive Impact Socket Deep Socket, black oxide UW-1518-2

1/2 in Drive Impact Socket Deep Socket, black oxide (Discontinued)

  • Mfr # UW-1518-2
  • Zoro # G3984845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UW-1518-2
Zoro #
G3984845
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
3 5/16 in
Size
9/16"
Socket Depth
Deep

Details

SAE or Metric
SAE
Number of Points
6
Material
Steel
Item
Impact Socket
Drive Type
Square
Impact Rated
No
Finish
black oxide
Output Type
Hex

Description

Impact Socket, Drive Type Square, Drive Size 1/2 in, Steel, Black Oxide, Impact Rated No, Socket Depth Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.