Illuminated Push Button, 30 mm, 2NO/2NC, Green

  • Mfr # HT8GDGF1Q1F7

  • Zoro # G3985572


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDGF1Q1F7
Zoro #
G3985572
UPC #
782116303014
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Height
1.4 in
Product Width
2 in
Overall Height
1.4 in
Overall Depth
6.55 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Replacement Lamp
Mfr. No. HT8LEDGF7
Type of Operator
Round Extended Guarded Button
Lamp Module Voltage
120V AC
Basic Material
Metal
Contact Form
2NO/2NC
Lamp Type
LED
NEMA Contact Rating Designation
A600/P600
Bezel
Anodized Aluminum/Mounting Rings
Lamp Voltage
120V AC
Contact Rating
10A @ 600V AC/DC
Voltage
120v
Lamp Module Type
Full Voltage
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Contact Type
2NO/2NC
Color
Green
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Contact configuration
2 NO-2 NC
Light unit voltage
120 Vac/dc
Light unit type
LED, full voltage
Actuator
Extended
Compliances
CE Marked
Certifications
UL Listed
Lens Color
Green
Illumination
Illuminated
Operating mode
Momentary
Operator material
Plastic
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
120 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.