Stretch Wrap, 20" W x 1000 ft. L, 80 ga, Cast Style, Clear, Standard Duty

  • Mfr # 15A886

  • Zoro # G3988284


product price:  $24.85
/ea
Sold in multiples of 4 for $99.40

Key Features

Includes
Built In Dispenser with Hand Brake
Length
1000 ft.
Color
Clear
Gauge
80 ga
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15A886
Zoro #
G3988284
UPC #
016203212034
Country of Origin
United States

Dimensions

Width
20"
Length
1000 ft.
Width - Stretch Wrap
20"
Length - Stretch Wrap
1000 ft.
Core Size
1 in dia
Mil Thickness
0.8 mil
Overall Length
1,000 ft
Overall Width
20 in

Details

Includes
Built In Dispenser with Hand Brake
Item
Stretch Wrap
Color
Clear
Gauge
80 ga
Material
LLDPE
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Standard Duty
Includes - Hand Dispenser Type
Built-In Dispenser with Hand Brake
Material - Stretch Wrap
LLDPE
Stretch Wrap Style
Cast
Type - Stretch Wrap
Standard
Cling Type
1-Side
Gauge - Stretch Wrap
80
Item - Stretch Wrap
Stretch Wrap
Color - Stretch Wrap
Clear
Stretch Wrap Handle Type
Handle with Brake
Sheets per Roll
Continuous Roll
Min. Temperature
-20 Degrees F
Microns
20 micron
Max. Temperature
100 Degrees F
Stretch Wrap Film Grade
Hand Grade
Temperature Range
-20 Degrees to 100 Degrees F
Application
Multipurpose
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.